Menu Search
EATON #XTOM1P6AC1

Relay, Fixed Bimetallic Heater; 1NO 1NC; 1 to 1.6 FLA

SKU # 01508014432 Manufacturer Series: XT
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fixed Bimetallic Heater
Mounting: Contactor
Reset: Manual/Automatic
Ambient Temperature: Compensated
Motor FLA: 1.00-1.60A
Auxiliary Contacts: 1NO 1NC

Additional Info: Trip Class Range: 10A