Menu Search
Overload Relays Relay, Electronic Overload; Contactor Mount; 1NO 1NC; 4 to 20 FLA
EATON #XTOE020CCS

Relay, Electronic Overload; Contactor Mount; 1NO 1NC; 4 to 20 FLA

SKU # 78668541647 Manufacturer Series: XT
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Electronic Overload Relay
Mounting: Contactor
Reset: Manual/Automatic
Poles: 1
Motor FLA: 4 - 20
Auxiliary Contacts: 1NO 1NC

Eaton's new electronic overload relay (EOL) is the most compact, high-featured, economical product in its class. Designed on a global platform, the new EOL covers the entire power control spectrum including NEMA, IEC and DP contactors. The NEMA and DP versions are offered with the C440 designation while the IEC offering has the XT designation. The electronic design provides reliable, accurate and value driven protection and communications capabilities in a single compact device. It is the flexible choice for any application requiring easy-to-use, reliable protection.

Additional Info: Size: 1.79 in. H x 3.68 in. W x 4.29 in. D, Operating Temperature: -25 to 50 deg C