Menu Search
Overload Relays Relay, Electronic Overload; Automatic/Manual Reset; 1 to 5 FLA
EATON #XTOE005CCSS

Relay, Electronic Overload; Automatic/Manual Reset; 1 to 5 FLA

SKU # 78668541246 Manufacturer Series: XT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Electronic Overload Relay
Mounting: Contactor
Size, IEC: Frame Size 45 mm
Reset: Automatic/Manual
Motor FLA: 1 - 5
Auxiliary Contacts: 1NO 1NC

Additional Info: Trip Class: 10A,10,20,30, For Motor Control and Protection