You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
EATON #XTOE175GGSS

Cutler-Hammer Overload Relay, Separate, Frame Size 105mm, 3P, 1NO-1NC

SKU # 78668553314 Manufacturer Series: Series XT
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electronic Overload Relay
Mounting: Separate
Size, IEC: Frame Size 105mm
Reset: Manual/Automatic
Ambient Temperature: -13° to +149°F
Poles: 3
Motor FLA: 35 to 175 A
Auxiliary Contacts: 1NO 1NC