You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
EATON #XTOB125GC1S

Overload Relay, IP20, 95 to 125 A Motor FLA, 3P

SKU # 01508278471 Manufacturer Series: Series XT
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Bi-Metallic Overload Relay
Size, IEC: IP20
Reset: Manual/Automatic Selectable
Ambient Temperature: -13° to +131°F
Poles: 3
Motor FLA: 95 to 125 A
Auxiliary Contacts: 1NO 1NC
Rating, Contacts: 0.5 A at 500 V Make, 0.8 A at 500 V Break