Menu Search
Search
ABB #TA25DU2.4

Relay, Thermal/Type TA; 3 Pole; 1NO 1NC; 5A; 1.7 to 2.4 FLA

SKU # 66201988553
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal, Type TA
Mounting: Contactor
Reset: Manual/Automatic
Ambient Temperature: Compensated
Poles: 3
Motor FLA: 1.7 - 2.4
Auxiliary Contacts: 1NO 1NC
Rating, Contacts: 5A

Additional Info: Trip Class: 10A