Menu Search
Search
SQUARE D COMPANY #CC87.7

Overload Relay Heater Refer to Tables FLA CC Series

SKU # 78590158813 Manufacturer Series: CC
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Heater Type: Overload Relay
NEMA Size - Series: 3-4(A)
Trip Speed: Class 20, Standard
Nominal F.L.A.: Refer to Tables
Pack Quantity: 1

Overload Heaters: Heater Type - Overload Relay; NEMA Size - Series - 3-4(A); Trip Speed - Class 20, Standard; Nominal F.L.A. - Refer to Tables; Pack Quantity - 1; Additional Information - Application; Class 8810, 8811, 8812, AC Magnetic Starter; Manufacturer Series - CC

Additional Info: Application; Class 8810, 8811, 8812, AC Magnetic Starter