Menu Search
Overload Heaters Overload Relay Heater Refer to Tables FLA 2510/8536 Series

SQUARE D COMPANY #B3.00

Overload Relay Heater Refer to Tables FLA 2510/8536 Series

SKU #78590158736
Manufacturer Series: 2510/8536
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Heater Type: Overload Relay
NEMA Size - Series: M-0,1(A), 00-2(A,B)
Trip Speed: Class 20, Standard
Nominal F.L.A.: Refer to Tables
Pack Quantity: 1

Overload Heaters: Heater Type - Overload Relay; NEMA Size - Series - M-0,1(A), 00-2(A,B); Trip Speed - Class 20, Standard; Nominal F.L.A. - Refer to Tables; Pack Quantity - 1; Manufacturer Series - 2510/8536