SQUARE D COMPANY #B2.10

Overload Relay Heater Refer to Tables FLA 2510/8536 Series

SKU: 78590158733
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Heater Type: Overload Relay
NEMA Size - Series: M-0,1(A), 00-2(A,B)
Trip Speed: Class 20, Standard
Nominal F.L.A.: Refer to Tables
Pack Quantity: 1
Manufacturer Series: 2510/8536
Description
Overload Heaters: Heater Type - Overload Relay; NEMA Size - Series - M-0,1(A), 00-2(A,B); Trip Speed - Class 20, Standard; Nominal F.L.A. - Refer to Tables; Pack Quantity - 1; Manufacturer Series - 2510/8536