Menu Search

SQUARE D COMPANY #B9.10

Overload Relay Heater 9A Refer to Tables FLA 2510/8536 Series

SKU: 78590158746
Manufacturer Series: 2510/8536
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Heater Type: Overload Relay
Overload Relay Amps: 9A
NEMA Size - Series: FHP(A), 00(B,C)
Trip Speed: Class 20, Standard
Nominal F.L.A.: Refer to Tables
Pack Quantity: 1
Description
Overload Heaters: Heater Type - Overload Relay; Overload Relay Amps - 9A; NEMA Size - Series - FHP(A), 00(B,C); Trip Speed - Class 20, Standard; Nominal F.L.A. - Refer to Tables; Pack Quantity - 1; Manufacturer Series - 2510/8536