Menu Search
Overload Heaters Overload Relay Heater 9A Refer to Tables FLA 2510/8536 Series
SQUARE D COMPANY #B1.45

Overload Relay Heater 9A Refer to Tables FLA 2510/8536 Series

SKU # 78590158730 Manufacturer Series: 2510/8536
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Heater Type: Overload Relay
Overload Relay Amps: 9A
NEMA Size - Series: FHP(A), 00(B,C)
Trip Speed: Class 20, Standard
Nominal F.L.A.: Refer to Tables
Pack Quantity: 1

Overload Heaters: Heater Type - Overload Relay; Overload Relay Amps - 9A; NEMA Size - Series - FHP(A), 00(B,C); Trip Speed - Class 20, Standard; Nominal F.L.A. - Refer to Tables; Pack Quantity - 1; Manufacturer Series - 2510/8536