SIEMENS #E12

Overload Relay Heater 0.58-0.62 FLA

SKU: 78308700126
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Heater Type: Overload Relay
NEMA Size - Series: 00-1
Trip Speed: Class 20, Standard
Nominal F.L.A.: 0.58-0.62
Pack Quantity: 1
Description
Overload Heaters: Heater Type - Overload Relay; NEMA Size - Series - 00-1; Trip Speed - Class 20, Standard; Nominal F.L.A. - 0.58-0.62; Pack Quantity - 1