SIEMENS #SMFH32

Heater Element, 2.85-3.06 FLA, Class 20 Standard Trip

SKU: 75455425951
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Heater Type: Manual Starter
Trip Speed: Class 20, Standard
Nominal F.L.A.: 2.85-3.06
Pack Quantity: 1
Manufacturer Series: SMF
Description
Overload Heaters: Heater Type - Manual Starter; Trip Speed - Class 20, Standard; Nominal F.L.A. - 2.85-3.06; Pack Quantity - 1; Additional Information - Temperature: 40 degC (104 degF); Manufacturer Series - SMF
Additional Info: Temperature: 40 degC (104 degF)