SIEMENS #K83

Element; Heater; Relay; Overload; Thermal; 75A, 90A, 120A, 150A; NEMA 3, 3-1/2, 4; 68.00-74.30A, 68.20-74.30A (3PH) Full Load; IEC Size H, I; Class 10, Standard Trip

SKU: 78308700392
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Heater Type: Overload Relay Thermal
Overload Relay Amps: 75A, 90A, 120A, 150A
NEMA Size - Series: 3, 3-1/2, 4
IEC Size - Series: H, I
Trip Speed: Class 10, Standard
Nominal F.L.A.: 68.00-74.30A, 68.20-74.30A (3PH)
Pack Quantity: 1
Manufacturer Series: K
Description
SIE K83 HEATER HEATER ELEMENT