Menu Search
SIEMENS #K86

Element; Heater; Relay; Overload; Thermal; 70A, 75A, 90A, 100A, 120A, 150A, 180A; NEMA 3, 3-1/2, 4; 78.00-83.10A, 80.00-87.40A (3PH) Full Load; IEC Size H, I, J; Class 10, Standard Trip

SKU # 78308700395 Manufacturer Series: K
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Heater Type: Overload Relay Thermal
Overload Relay Amps: 70A, 75A, 90A, 100A, 120A, 150A, 180A
NEMA Size - Series: 3, 3-1/2, 4
IEC Size - Series: H, I, J
Trip Speed: Class 10, Standard
Nominal F.L.A.: 78.00-83.10A, 80.00-87.40A (3PH)
Pack Quantity: 1

SIE K86 HEATER HEATER ELEMENT