Menu Search
SIEMENS #K77

Element; Heater; Relay; Overload; Thermal; 50A, 60A, 70A, 75A, 90A, 100A, 120A, 150A; NEMA 2, 2-1/2, 3, 3-1/2, 4; 52.80-58.30A, 57.60-63.90A, 57.60-63.0A (3PH) Full Load; IEC Size F, G, H, I, J; Class 10, Standard Trip

SKU # 78308700388 Manufacturer Series: K
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Heater Type: Overload Relay Thermal
Overload Relay Amps: 50A, 60A, 70A, 75A, 90A, 100A, 120A, 150A
NEMA Size - Series: 2, 2-1/2, 3, 3-1/2, 4
IEC Size - Series: F, G, H, I, J
Trip Speed: Class 10, Standard
Nominal F.L.A.: 52.80-58.30A, 57.60-63.90A, 57.60-63.0A (3PH)
Pack Quantity: 1

SIE K77 HEATER HEATER ELEMENT