SIEMENS #K56

Element; Heater; Relay; Overload; Thermal; 25A, 30A, 40A, 60A; NEMA 00, 0, 1, 1-3/4, 2, 2-1/2; 12.40-13.40A, 13.60-14.60A (3PH) Full Load; IEC Size B, C, D, E, F, G, H, Q; Class 10, Standard Trip

SKU: 78308700371
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Heater Type: Overload Relay Thermal
Overload Relay Amps: 25A, 30A, 40A, 60A
NEMA Size - Series: 00, 0, 1, 1-3/4, 2, 2-1/2
IEC Size - Series: B, C, D, E, F, G, H, Q
Trip Speed: Class 10, Standard
Nominal F.L.A.: 12.40-13.40A, 13.60-14.60A (3PH)
Pack Quantity: 1
Manufacturer Series: K
Description
SIE K56 HEATER HEATER ELEMENT