Menu Search
Overload Heaters Element; Heater; Relay; Overload; Thermal; 25A, 30A, 40A, 50A, 60A, 100A; NEMA 1-3/4, 2, 2-1/2, 3, 3-1/2; 38.00-40.30A (1PH), 29.60-32.70A, 30.60-33.50A, 36.80-40.00A (3PH) Full Load; IEC Size D, E, F, G, H, Q; Class 10, Standard Trip
SIEMENS #K70

Element; Heater; Relay; Overload; Thermal; 25A, 30A, 40A, 50A, 60A, 100A; NEMA 1-3/4, 2, 2-1/2, 3, 3-1/2; 38.00-40.30A (1PH), 29.60-32.70A, 30.60-33.50A, 36.80-40.00A (3PH) Full Load; IEC Size D, E, F, G, H, Q; Class 10, Standard Trip

SKU # 78308700382 Manufacturer Series: K
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Heater Type: Overload Relay Thermal
Overload Relay Amps: 25A, 30A, 40A, 50A, 60A, 100A
NEMA Size - Series: 1-3/4, 2, 2-1/2, 3, 3-1/2
IEC Size - Series: D, E, F, G, H, Q
Trip Speed: Class 10, Standard
Nominal F.L.A.: 38.00-40.30A (1PH), 29.60-32.70A, 30.60-33.50A, 36.80-40.00A (3PH)
Pack Quantity: 1

SIE K70 HEATER HEATER ELEMENT