SIEMENS #K21

Element; Heater; Relay; Overload; Thermal; 25A, 30A, 40A, 270A, 360A, 650A; NEMA 00, 0, 1, 1P, 1-3/4; 1.85-2.05A (1PH), 1.52-1.65A (3PH) Full Load; IEC Size B, C, D, E, K, M, Q, R; Class 10, Standard Trip

SKU: 78308700347
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Heater Type: Overload Relay Thermal
Overload Relay Amps: 25A, 30A, 40A, 270A, 360A, 650A
NEMA Size - Series: 00, 0, 1, 1P, 1-3/4
IEC Size - Series: B, C, D, E, K, M, Q, R
Trip Speed: Class 10, Standard
Nominal F.L.A.: 1.85-2.05A (1PH), 1.52-1.65A (3PH)
Pack Quantity: 1
Manufacturer Series: K
Description
SIE K21 HEATER HEATER ELEMENT