Menu Search

SIEMENS #K90

Element; Heater; Relay; Overload; Thermal; 120A, 150A; NEMA 4; 108.10-119.00A (3PH) Full Load; IEC Size H, I; Class 10, Standard Trip

SKU: 78308700399
Manufacturer Series: K
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Heater Type: Overload Relay Thermal
Overload Relay Amps: 120A, 150A
NEMA Size - Series: 4
IEC Size - Series: H, I
Trip Speed: Class 10, Standard
Nominal F.L.A.: 108.10-119.00A (3PH)
Pack Quantity: 1
Description
SIE K90 HEATER HEATER ELEMENT