Menu Search

GENERAL ELECTRIC #CR123C039A

Overload Relay Heater Refer to Tables FLA CR123C Series

SKU: 78316630861
Manufacturer Series: CR123C
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Heater Type: Overload Relay
NEMA Size - Series: 00-1, M-0, M-I
Trip Speed: Class 20, Standard
Nominal F.L.A.: Refer to Tables
Pack Quantity: 3
Description
Overload Heaters: Heater Type - Overload Relay; NEMA Size - Series - 00-1, M-0, M-I; Trip Speed - Class 20, Standard; Nominal F.L.A. - Refer to Tables; Pack Quantity - 3; Manufacturer Series - CR123C