Menu Search
Overload Heaters Overload Relay Heater 0.592-0.660 FLA H Series
EATON #H1012

Overload Relay Heater 0.592-0.660 FLA H Series

SKU # 78211321911 Manufacturer Series: H
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Heater Type: Overload Relay
NEMA Size - Series: 00, 0, 1, 1-1/2
Trip Speed: Slow
Nominal F.L.A.: 0.592-0.660

Overload Heaters: Heater Type - Overload Relay; NEMA Size - Series - 00, 0, 1, 1-1/2; Trip Speed - Slow; Nominal F.L.A. - 0.592-0.660; Additional Information - Eutectic Alloy, For 1.15 Service Factor Motor; Manufacturer Series - H

Additional Info: Eutectic Alloy, For 1.15 Service Factor Motor