Menu Search

EATON #H1103

Overload Relay Heater 0.196-0.254 FLA H Series

SKU: 78211321237
Manufacturer Series: H
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Heater Type: Overload Relay
NEMA Size - Series: 00, 0, 1, 1-1/2
Trip Speed: Standard
Nominal F.L.A.: 0.196-0.254
Description
Overload Heaters: Heater Type - Overload Relay; NEMA Size - Series - 00, 0, 1, 1-1/2; Trip Speed - Standard; Nominal F.L.A. - 0.196-0.254; Additional Information - Eutectic Alloy, For 1.15 Service Factor Motor; Manufacturer Series - H
Additional Info: Eutectic Alloy, For 1.15 Service Factor Motor