EATON #H1111

Manual Starter Heater 0.587-0.659 FLA

SKU: 78211321245
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Heater Type: Manual Starter
NEMA Size - Series: 0-1
Nominal F.L.A.: 0.587-0.659
Pack Quantity: 1
Description
Overload Heaters: Heater Type - Manual Starter; NEMA Size - Series - 0-1; Nominal F.L.A. - 0.587-0.659; Pack Quantity - 1; Additional Information - Application: AC Magnetic Starter
Additional Info: Application: AC Magnetic Starter