Menu Search
Search
EATON #H2018-3

Heater, Overload Relay; 105A or 144A; 18.0, 20.2, 22.3, 24.5

SKU # 78211362657 Manufacturer Series: Freedom
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Nominal F.L.A.: 18.0, 20.2, 22.3, 24.5
Heater Type: Overload Relay
Overload Relay Amps: 105A or 144A
NEMA Size - Series: 3-4 (A)
IEC Size - Series: L-N (A)
Trip Speed: Class 20, Standard Trip
Pack Quantity: 3 to a Carton