Menu Search
Overload Heaters Heater Coil, Overload Relay; Type A and B; 38.0-41.5 FLA

EATON #FH56

Heater Coil, Overload Relay; Type A and B; 38.0-41.5 FLA

SKU #78667867054
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Heater Type: Overload Relay
Overload Relay Amps: 45A
NEMA Size - Series: 2 (A,B)
Trip Speed: Class 20, Standard
Nominal F.L.A.: 38.0-41.5
Pack Quantity: 1