Menu Search
Overload Heaters Heater Coil, Overload Relay; Type A and B; 26.3-28.7 FLA
EATON #FH52

Heater Coil, Overload Relay; Type A and B; 26.3-28.7 FLA

SKU # 78667867042
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Heater Type: Overload Relay
Overload Relay Amps: 45A
NEMA Size - Series: 2 (A,B)
Trip Speed: Class 20, Standard
Nominal F.L.A.: 26.3-28.7
Pack Quantity: 1