Menu Search
Overload Heaters Heater Coil, Overload Relay; Type A and B; 12.8-14.1 FLA

EATON #FH68

Heater Coil, Overload Relay; Type A and B; 12.8-14.1 FLA

SKU #78667867059
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Heater Type: Overload Relay
Overload Relay Amps: 90A,135A
NEMA Size - Series: 3-4 (A,B)
Trip Speed: Class 20, Standard
Nominal F.L.A.: 12.8-14.1
Pack Quantity: 1