Menu Search
Search
BURNDY #WCY63

Power Wedge Overhead Tap, Aluminum, CU, AL, ACSR, AAC Yellow

SKU # 78181087455 Manufacturer Series: WEJTAP
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Connector Type: Power Wedge Overhead Tap
Material: Aluminum
Conductor Type: Copper
Color Code: Yellow
OD Run: 0.940-0.683"
OD Tap: 0.750-0.481"
ACSR Max Run-Tap: 556.5-4/0
ACSR Min Run-Tap: 397.4-266.8
ACSR/​CU Max Run-Tap Max: 556.5-250
AAC/​CU Max Run-Tap: 556.5-250

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.