Menu Search
AREA LIGHTING RESEARCH #AMPS-0-0602003-0

Power Wedge Overhead Tap, Aluminum, Yellow

SKU # 04568605333 Manufacturer Series: AMPACT
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Power Wedge Overhead Tap
Material: Aluminum
Color Code: Yellow
OD Run: 0.524-0.750 in.
OD Tap: 0.409-0.619 in.

Overhead Taps: Connector Type - Power Wedge Overhead Tap; Material - Aluminum; Color Code - Yellow; OD Run - 0.524-0.750 in.; OD Tap - 0.409-0.619 in.; Additional Information - Voltage: 0 - 500 kV, 1.012-1.245 in. Dia., Operating Temperature: -40 - 150 deg F, 336 Kcmil; Manufacturer Series - AMPACT

Additional Info: Voltage: 0 - 500 kV, 1.012-1.245 in. Dia., Operating Temperature: -40 - 150 deg F, 336 Kcmil