You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
AREA LIGHTING RESEARCH #AMPS-0-0602121-3

Power Wedge Overhead Tap, Aluminum, CU, AL, ACSR, AAC Yellow

SKU # 04568605363 Manufacturer Series: AMPACT
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Power Wedge Overhead Tap
Material: Aluminum
Conductor Type: Copper
Color Code: Yellow
OD Run: 1.156-0.858"
OD Tap: 1.156-0.858"
ACSR Max Run-Tap: 795-556.5
ACSR Min Run-Tap: 795-556.5
ACSR/​CU Max Run-Tap Max: 795-556.5
AAC/​CU Max Run-Tap: 795-556.5

Overhead Taps: Connector Type - Power Wedge Overhead Tap; Material - Aluminum; Conductor Type - CU, AL, ACSR, AAC; Color Code - Yellow; OD Run - 1.156-0.858"; OD Tap - 1.156-0.858"; ACSR Max Run-Tap - 795-556.5; ACSR Min Run-Tap - 795-556.5; ACSR/CU Max Run-Tap Max - 795-556.5; AAC/CU Max Run-Tap - 795-556.5; Manufacturer Series - AMPACT