Menu Search
Overhead Taps Power Wedge Overhead Tap, Aluminum, CU, AL, ACSR, AAC Yellow
AREA LIGHTING RESEARCH #AMPS-0-0602121-0

Power Wedge Overhead Tap, Aluminum, CU, AL, ACSR, AAC Yellow

SKU # 04568605360 Manufacturer Series: AMPACT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Connector Type: Power Wedge Overhead Tap
Material: Aluminum
Conductor Type: Copper
Color Code: Yellow
OD Run: 1.156-0.858"
OD Tap: 1.158-0.858"
ACSR Max Run-Tap: 795-795
ACSR Min Run-Tap: 795-795
ACSR/​CU Max Run-Tap Max: 795-795
AAC/​CU Max Run-Tap: 795-795

Overhead Taps: Connector Type - Power Wedge Overhead Tap; Material - Aluminum; Conductor Type - CU, AL, ACSR, AAC; Color Code - Yellow; OD Run - 1.156-0.858"; OD Tap - 1.158-0.858"; ACSR Max Run-Tap - 795-795; ACSR Min Run-Tap - 795-795; ACSR/CU Max Run-Tap Max - 795-795; AAC/CU Max Run-Tap - 795-795; Manufacturer Series - AMPACT