AREA LIGHTING RESEARCH #AMPS-0-0083592-4

Power Wedge Overhead Tap, Aluminum, CU, ACSR, AAC, AAAC Yellow/Blue

SKU: 04568605144
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Connector Type: Power Wedge Overhead Tap
Material: Aluminum
Conductor Type: Copper
Color Code: Yellow/Blue
OD Run: 0.398-0.315"
OD Tap: 0.215-0.138"
ACSR Max Run-Tap: 1/0-6
ACSR/CU Max Run-Tap Max: 1/0-6str
AAC/CU Max Run-Tap: 1/0-6str
Manufacturer Series: Miniwedge
Description
Overhead Taps: Connector Type - Power Wedge Overhead Tap; Material - Aluminum; Conductor Type - CU, ACSR, AAC, AAAC; Color Code - Yellow/Blue; OD Run - 0.398-0.315"; OD Tap - 0.215-0.138"; ACSR Max Run-Tap - 1/0-6; ACSR/CU Max Run-Tap Max - 1/0-6str; AAC/CU Max Run-Tap - 1/0-6str; Manufacturer Series - Miniwedge