Power Wedge Overhead Tap, Aluminum, CU, ACSR, AAC, AAAC Blue

SKU: 04568605503
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Connector Type: Power Wedge Overhead Tap
Material: Aluminum
Conductor Type: Copper
Color Code: Blue
OD Run: 0.138-0.215"
OD Tap: 0.138-0.215"
ACSR Max Run-Tap: 6-6
ACSR Min Run-Tap: 6-6
ACSR/CU Max Run-Tap Max: 6-6
AAC/CU Max Run-Tap: 6-6
Manufacturer Series: Miniwedge
Overhead Taps: Connector Type - Power Wedge Overhead Tap; Material - Aluminum; Conductor Type - CU, ACSR, AAC, AAAC; Color Code - Blue; OD Run - 0.138-0.215"; OD Tap - 0.138-0.215"; ACSR Max Run-Tap - 6-6; ACSR Min Run-Tap - 6-6; ACSR/CU Max Run-Tap Max - 6-6; AAC/CU Max Run-Tap - 6-6; Manufacturer Series - Miniwedge