Menu Search
Search
BURNDY #WSM3

Power Wedge Stirrup Aluminum, Copper Bail

SKU # 78181087685 Manufacturer Series: WEJTAP
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Connector Type: Power Wedge Stirrup
Material: Aluminum, Copper Bail
Conductor Type: ACSR, AL, CU
Sum Diameter Min/​Max: 0.660-0.813"
Run Min/​Max: 0.410-0.563"
Tap Min/​ Max: 0.250-0.250"
Cable Size: 3/0 - 4/0
Bail AWG: 2
Color Code: Blue

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.