Menu Search
AREA LIGHTING RESEARCH #AMPS-0-0602047-0

Power Wedge Stirrup

SKU # 04568605349 Manufacturer Series: AMPACT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Power Wedge Stirrup
Conductor Type: ACSR, AL, CU
Cable Size: 397.5 - 477
Bail AWG: 2/0
Color Code: Yellow

Overhead Stirrup Taps: Connector Type - Power Wedge Stirrup; Conductor Type - ACSR,AL,CU; Cable Size - 397.5 - 477; Bail AWG - 2/0; Color Code - Yellow; Manufacturer Series - AMPACT