Menu Search
Overhead Cutouts Overhead Standard Cutout 38.0
S&C ELECTRIC #92544R3-D

Overhead Standard Cutout 38.0

SKU # 78556792395 Manufacturer Series: SMD-20, Power Fuse
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Overhead Standard Cutout
Nominal kV: 38
BIL kV: 200
Amps - continuous: 200E
Interrupting - Asym Amps: 10,000
Fuseholder: SM Refills or SMU Fuse Units
Insulator Material: Porcelain
Leakage to Ground: 25.50 in (648 mm)
Bracket Mounting: Crossarm

Overhead Cutouts: Type - Overhead Standard Cutout; Nominal kV - 38.0; BIL kV - 200; Amps - continuous - 200E; Interrupting - Asym Amps - 10,000; Fuseholder - SM Refills or SMU Fuse Units; Insulator Material - Porcelain; Leakage to Ground - 25.50 in (648 mm); Bracket Mounting - Crossarm Mounting; Manufacturer Series - SMD-20, Power Fuse