Menu Search

HONEYWELL #X2JCBNAM12

Overhead Standard Cutout 27.0

SKU: 78667292039
Manufacturer Series: ICX
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Overhead Standard Cutout
Nominal kV: 27
BIL kV: 125
Amps - continuous: 100A
Interrupting - Asym Amps: 8,000
Fuseholder: Solid Cap
Insulator Material: Silicone-Polymer
Leakage to Ground: 19.00 in (480 mm)
Terminal Type: Parallel Groove Clamp
Terminal Wire Range: 6 Sol-250 Str or 4/0ASCR
Bracket Mounting: Crossarm
Bracket Specifications: NEMA Type B Heavy-Duty Bracket
Description
Overhead Cutouts: Type - Overhead Standard Cutout; Nominal kV - 27.0; BIL kV - 125; Amps - continuous - 100; Interrupting - Asym Amps - 8,000; Fuseholder - Solid Cap; Insulator Material - Silicone-Polymer; Leakage to Ground - 19.00 in (480 mm); Terminal Type - Parallel Groove Clamp; Terminal Wire Range - 6 Sol-250 Str or 4/0ASCR; Bracket Mounting - Crossarm Mounting; Bracket Specifications - NEMA Type B Heavy-Duty Bracket; Manufacturer Series - ICX