Menu Search
COOPER POWER SYSTEMS #FA18M1

Overhead Temporary Current Limiter 15.5/23.0

SKU # 78421616420 Manufacturer Series: NX Fault Guard Tool
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Overhead Temporary Current Limiter
Nominal kV: 15.5/23.0
Amps - continuous: 40A
Fuseholder: FAG Units
Terminal Type: Electrical Cable

Overhead Cutouts: Type - Overhead Temporary Current Limiter; Nominal kV - 15.5/23.0; Amps - continuous - 40; Fuseholder - FAG Units; Terminal Type - Electrical Cable; Additional Information - Application: Termporary protection for open fuse protected transformers. Fuse unit not included.; Manufacturer Series - NX Fault Guard Tool

Additional Info: Application: Termporary protection for open fuse protected transformers. Fuse unit not included.