Overhead Standard Cutout 27.0

SKU: 78667194889
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Overhead Standard Cutout
Nominal kV: 27
BIL kV: 150
Amps - continuous: 100A
Interrupting - Asym Amps: 12,000
Fuseholder: Link - Buttonhead Fuse
Insulator Material: Porcelain
Terminal Type: Parallel Groove Clamp
Terminal Wire Range: 6 Sol-250 Str or 4/0ASCR
Replacement Fuseholder: 7194C60G06
Bracket Mounting: Crossarm
Bracket Specifications: NEMA Type B Heavy-Duty Bracket
Manufacturer Series: ICX
Overhead Cutouts: Type - Overhead Standard Cutout; Nominal kV - 27.0; BIL kV - 150; Amps - continuous - 100; Interrupting - Asym Amps - 12,000; Fuseholder - Link - Buttonhead Fuse; Insulator Material - Porcelain; Terminal Type - Parallel Groove Clamp; Terminal Wire Range - 6 Sol-250 Str or 4/0ASCR; Replacement Fuseholder - 7194C60G06; Bracket Mounting - Crossarm Mounting; Bracket Specifications - NEMA Type B Heavy-Duty Bracket; Additional Information - Fuse Type: Uses Removable Buttonhead Links; Manufacturer Series - ICX
Additional Info: Fuse Type: Uses Removable Buttonhead Links