Menu Search
ABB #X1NCANAM11

Overhead Standard Cutout 15.0

SKU # 78667194797 Manufacturer Series: ICX
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Overhead Standard Cutout
Nominal kV: 15
BIL kV: 110
Amps - continuous: 100A
Interrupting - Asym Amps: 10,000
Fuseholder: Solid Cap
Insulator Material: Porcelain
Terminal Type: Parallel Groove Clamp
Terminal Wire Range: 6 Sol-250 Str or 4/0ASCR
Replacement Fuseholder: 7194C60G01
Bracket Mounting: Crossarm
Bracket Specifications: NEMA Type A Bracket

Overhead Cutouts: Type - Overhead Standard Cutout; Nominal kV - 15.0; BIL kV - 110; Amps - continuous - 100; Interrupting - Asym Amps - 10,000; Fuseholder - Solid Cap; Insulator Material - Porcelain; Terminal Type - Parallel Groove Clamp; Terminal Wire Range - 6 Sol-250 Str or 4/0ASCR; Replacement Fuseholder - 7194C60G01; Bracket Mounting - Crossarm Mounting; Bracket Specifications - NEMA Type A Bracket; Manufacturer Series - ICX