Menu Search

ABB #Y1NEANQA11

Overhead Loadbreak Cutout 15.0

SKU: 78667193451
Manufacturer Series: LBU-II
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Overhead Loadbreak Cutout
Nominal kV: 15
BIL kV: 110
Amps - continuous: 100A
Interrupting - Asym Amps: 16,000
Fuseholder: Barrel Exp Cap
Insulator Material: Porcelain
Terminal Type: Eye Bolt Connector
Replacement Fuseholder: 278C310A11
Bracket Mounting: Crossarm
Bracket Specifications: NEMA Type Bracket
Description
Overhead Cutouts: Type - Overhead Loadbreak Cutout; Nominal kV - 15.0; BIL kV - 110; Amps - continuous - 100; Interrupting - Asym Amps - 16,000; Fuseholder - Barrel Exp Cap; Insulator Material - Porcelain; Terminal Type - Eye Bolt Connector; Replacement Fuseholder - 278C310A11; Bracket Mounting - Crossarm Mounting; Bracket Specifications - NEMA Type Bracket; Manufacturer Series - LBU-II