Menu Search
Search
ABB #X2NCNNAM12

Outdoor Overhead Distribution Cutout 27

SKU # 78667195066 Manufacturer Series: ICX
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Outdoor Overhead Distribution Cutout
Nominal kV: 27
BIL kV: 125
Amps - continuous: 100A
Interrupting - Asym Amps: 8000
Fuseholder: Solid Cap
Insulator Material: Porcelain
Terminal Type: Clamshell
Replacement Fuseholder: 7194C60G05MP

The ICX cutout is used on overhead distribution systems to provide overcurrent protection and visible indication of fuse operation. The ICX provides a visible break sectionalizing point for maintenance personnel and is equipped with hooks for use with a p

Additional Info: Without NEMA Bracket