Menu Search
ABB #X1JCNNCA31

Outdoor Overhead Distribution Cutout 15

SKU # 78667198371 Manufacturer Series: ICX
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Outdoor Overhead Distribution Cutout
Nominal kV: 15
BIL kV: 110
Amps - continuous: 300A
Fuseholder: Solid Disconnect Blade
Insulator Material: Silicone
Terminal Type: Clamshell
Replacement Fuseholder: 7194C60G04

The ICX cutout is used on overhead distribution systems to provide overcurrent protection and visible indication of fuse operation. The ICX provides a visible break sectionalizing point for maintenance personnel and is equipped with hooks for use with a p

Additional Info: Without NEMA Bracket