You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
ABB #Y1JEBNAM11

Outdoor Distribution Loadbreak Cutout 7.8/15.0

SKU # 78667198382 Manufacturer Series: LBU-II
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Outdoor Distribution Loadbreak Cutout
Nominal kV: 7.8/15.0
BIL kV: 110
Amps - continuous: 100A
Interrupting - Asym Amps: 12000
Fuseholder: Solid Cap
Insulator Material: Silicone
Terminal Type: Eye Bolt Connector
Replacement Fuseholder: 278C310A03MP
Bracket Specifications: NEMA Type B Bracket

The ABB LBU-II cutout performs as an outdoor loadbreak switch, as well as a fused cutout for distribution systems. Loadbreak interruption is accomplished by means of a self contained loadbreak arc chute which confines the arc and provides a deionizing act