The site is undergoing scheduled maintenance on Saturday, July 11th. Intermittent outages may occur from 7:30 a.m. to 9:30 a.m EST.

Menu Search
Search
ABB #Y1JCANUA21

Outdoor Distribution Loadbreak Cutout 15

SKU # 78667198373 Manufacturer Series: LBU-II
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Outdoor Distribution Loadbreak Cutout
Nominal kV: 15
BIL kV: 110
Amps - continuous: 200A
Interrupting - Asym Amps: 12000
Fuseholder: Barrel Expandable Cap
Insulator Material: Silicone
Terminal Type: Clamshell
Replacement Fuseholder: 278C310A13
Bracket Specifications: NEMA Type A Bracket

The ABB LBU-II cutout performs as an outdoor loadbreak switch, as well as a fused cutout for distribution systems. Loadbreak interruption is accomplished by means of a self contained loadbreak arc chute which confines the arc and provides a deionizing act