Menu Search

ABB #Y2JCNNQA12

Outdoor Distribution Loadbreak Cutout 15.0/27.0

SKU: 78667198940
Manufacturer Series: LBU-II
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Outdoor Distribution Loadbreak Cutout
Nominal kV: 15.0/27.0
BIL kV: 125
Amps - continuous: 100A
Interrupting - Asym Amps: 16000
Fuseholder: Barrel Expandable Cap
Insulator Material: Silicone
Terminal Type: Clamshell
Replacement Fuseholder: 278C310A18
Description
The ABB LBU-II cutout performs as an outdoor loadbreak switch, as well as a fused cutout for distribution systems. Loadbreak interruption is accomplished by means of a self contained loadbreak arc chute which confines the arc and provides a deionizing act
Additional Info: Without NEMA Bracket