Menu Search
Search
TINGLEY RUBBER #35141.SM

Workbrutes Overshoes Black Small, 6.5 - 8 - 47925

SKU # 08113835142
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Overshoes
Size - Overshoe: Small, 6.5 - 8
Material - Sole: PVC
Color: Black
Style - Outsole: Cleated

Overshoes, Multipurpose: Type - Overshoes; Material - Sole - PVC; Color - Black; Style - Outsole - Cleated; Size - Overshoe - Small, 6.5 - 8; Additional Information - Waterproof; 14" H; Manufacturer Series - Workbrutes

Additional Info: Waterproof; 14" H