Menu Search
Search
IMPACTO PROTECTIVE PRODUCTS #TTUXL

TurboToe Overshoe, Steel Toe, PVC Upper, Black, 12.25 in.

SKU # 62816798996 Manufacturer Series: TT
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Steel Toe Cap Shoe
Size - Overshoe: X-Large
Size - Men: 12-13
Toe Type: Steel
Material - Upper: PVC
Material - Sole: PVC
Color: Black with Blue Toe
Style - Outsole: Treaded
Height: 12.25 in.

Additional Info: Made of flexible, pliable PVC. Treads under sole to prevent slipping and help liquid away from the foot. Can be comfortably worn over low-heel, dress and running shoes and most boots.