Menu Search
Search
CORDOVA SAFETY PRODUCTS #BYS179

Boots, Hi-Vis Slush; Rubber; Yellow/Black;17 in.H; Sz 9

SKU # 79632692031 Manufacturer Series: BYS17
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size - Overshoe: 9
Type: Hi-Vis Slush Boots
Closure Style: Buckle Straps
Material - Upper: Rubber
Material - Sole: Rubber
Color: Yellow Upper, Black Sole
Style - Outsole: Ribbed
Height: 17 in.

Heavy-duty and ozone resistant rubber boots are snag-, cut-, and abrasion-resistant feature tough, ribbed soles for traction and protection against acids, alcohols, and most water-based chemicals.